Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ET2 EE2028020 "Alpha-V" 1 Bulb Wall Sconce

Item: EE2028020
Finish: Brushed Aluminum
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $192.00

Price: $128.06

Details and Dimensions

Height 8"
Width 4-1/2"
Number of Bulbs 1
Bulb Type Xenon
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 20 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Suitable Installation Dry