ET2 EE2011421 "Star" Multi Light Pendant
| Item: | EE2011421 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $330.17 (Pricing is for Chrome)
Details and Dimensions
| Height | 6" |
| Width | 12" |
| Number of Bulbs | 7 |
| Bulb Type | G4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 140 W |
| Suitable Installation | Dry |
| Weight | 6 lbs |
| Additional Information | Adjustable - Maximum height of 54'' |


