X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ET2 EE2011321 "Starburst" Multi Light Pendant

Item: EE2011321
Finish: Violet
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 20"
Number of Bulbs 19
Bulb Type Halogen
Lamp Type G4
Bulb(s) Included Yes
Max. Wattage Per Bulb 10 W
Total Fixture Wattage 190 W
Glass Type Mirror Chrome
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 6 lbs