ET2 EE2010319 "Clear Tube" Multi Light Pendant
| Item: | EE2010319 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $186.90
Details and Dimensions
| Height | 42" |
| Width | 5" |
| Length | 24" |
| Number of Bulbs | 3 |
| Bulb Type | G4 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 60 W |
| Suitable Installation | Dry |
| Weight | 5 lbs |


