ET2 EE2000101 "Solara" Table Lamp
| Item: | EE2000101 |
| Finish: | Chrome / White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $70.04 (Pricing is for Chrome / White)
Details and Dimensions
| Height | 21-1/2" |
| Width | 4" |
| Length | 4" |
| Number of Bulbs | 1 |
| Bulb Type | G4 Frost Xenon |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 20 W |
| Total Fixture Wattage | 20 W |
| Lighting Direction | Up Light |
| Glass Type | Hand Blown Red |
| Shade Material | Glass |
| Switch Type | In Line |
| Suitable Installation | Dry |
| Weight | 3 lbs |
| Energy Star | No |


