X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E700113 "Impressionist" Up Light Pendant

Item: E700113
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 8"
Width 24"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Glass Type Tiffany
Shade Material Glass
Weight 12 lbs
Additional Information Due To Its Hand-Made Nature Each Piece of Glass Will Vary Slightly in Color and Pattern