Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E700091 "Adamson" Mini Pendant

Item: E700091
Finish: Matte Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Glass Type Tiffany
Shade Material Glass
Weight 3 lbs