X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E597341 "Elizabethan" Mini Chandelier

Item: E597341
Finish: Queen's Ivory
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $984.00

Price: $656.33



Details and Dimensions

Height 17"
Width 12"
Diameter 12"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 9 lbs
Voltage 120V