Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E461333 "Linden" Flush Mount Ceiling Light

Item: E461333
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 5"
Width 16"
Diameter 16"
Canopy Size 14-1/2'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Shade Material Glass
Weight 15 lbs