X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E405661 "La Fontaine" Mid Sized Chandelier

Item: E405661
Finish: Sunset Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $945.00

Price: $630.32



Details and Dimensions

Height 28"
Width 22"
Diameter 22"
Number Of Tiers 1
Number of Bulbs 7
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 420 W
Chain Length 36"
Suitable Installation Dry
Weight 15 lbs
Voltage 120V