ELK Lighting E405541 "La Fontaine" Mini Chandelier
| Item: | E405541 |
| Finish: | Sunset Silver |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $378.19
Details and Dimensions
| Height | 22" |
| Width | 19" |
| Diameter | 19" |
| Number Of Tiers | 1 |
| Number of Bulbs | 5 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Crystal |
| Shade Material | Glass |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 10 lbs |
| Voltage | 120V |


