X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E40013CL "Opulence" Mini Chandelier

Item: E40013CL
Finish: Antique White / Clear Crystals
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $465.00

Price: $310.16 (Pricing is for Antique White / Clear Crystals)



Details and Dimensions

Height 22"
Width 17"
Diameter 17"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Shade Material Glass
Voltage 120V