X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E38224 4 or more Bulb Bathroom Light

Item: E38224
Finish: Aged Silver
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11"
Width 39"
Extension From Wall 8"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Glass Type Frosted
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "