ELK Lighting E24002 "Senecal" Multi Bulb Wall Sconce
| Item: | E24002 |
| Finish: | Spanish Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $298.15
Details and Dimensions
| Height | 8" |
| Width | 4" |
| Extension From Wall | 6" |
| Number of Bulbs | 2 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Crystal |
| Weight | 8 lbs |


