X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E23965 "Princess" Mid Sized Chandelier

Item: E23965
Finish: Polished Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $888.00

Price: $592.00




Details and Dimensions

Height 24"
Width 23"
Diameter 23"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Crystal
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V