X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E218463 "Emilion" Mid Sized Chandelier

Item: E218463
Finish: Burnt Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,197.00

Price: $798.40



Details and Dimensions

Height 40"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Crystal
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 23 lbs
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will Have Some Variation in Color and Design "