X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E21836 "Emilion" Mini Chandelier

Item: E21836
Finish: Burnt Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $795.00

Price: $530.27



Details and Dimensions

Height 28"
Width 23"
Diameter 23"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Crystal
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 18 lbs
Voltage 120V