ELK Lighting E21802 "Emilion" Multi Bulb Wall Sconce

Item: E21802
Finish: Burnt Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $178.09



Details and Dimensions

Height 17"
Width 11"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
Shade Material Glass
Crystal Yes