X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E932CB "American Art" Semi Flush Mount Ceiling Light

Item: E932CB
Finish: Classic Bronze
Online Availability: Available for immediate shipment

List Price: $387.00

Price: $258.13



Details and Dimensions

Height 8"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Glass Type Tiffany
Shade Material Glass
Weight 10 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "
View Similar Products