X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E910863 "Brillare" Large Foyer Chandelier

Item: E910863
Finish: Bronzed Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 34"
Width 36"
Diameter 36"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 360 W
Chain Length 36"
Suitable Installation Dry
Weight 24 lbs
Voltage 120V