X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E910742 "Brillare" Mid Sized Chandelier

Item: E910742
Finish: Bronzed Rust
Online Availability: Please call for availability.

List Price: $1,461.00

Price: $974.49



Details and Dimensions

Height 26"
Width 32"
Diameter 32"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 240 W
Chain Length 36"
Suitable Installation Dry
Weight 14 lbs
Voltage 120V