ELK Lighting E88876 "Stonybrook" Up Light Pendant

Item: E88876
Finish: Satin Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $598.00



Details and Dimensions

Height 23"
Width 24"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Glass Type Stone
Weight 20 lbs