X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E85004 "Cristallo Fiore" Large Foyer Chandelier

Item: E85004
Finish: Deep Rust
Online Availability: Available for immediate shipment


Details and Dimensions

Height 81"
Width 56"
Diameter 56"
Number Of Tiers 3
Number of Bulbs 18
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 1080 W
Glass Type Crystal
Chain Length 72"
Suitable Installation Dry
Weight 66 lbs
Voltage 120V
View Similar Products