X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E85003 "Cristallo Fiore" Mid Sized Chandelier

Item: E85003
Finish: Deep Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,224.00

Price: $770.39



Details and Dimensions

Height 31"
Width 33"
Diameter 33"
Number Of Tiers 1
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 20 lbs
Voltage 120V
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will Have Some Variation in Color and Design "