ELK Lighting E85002 "Cristallo Fiore" Mid Sized Chandelier
| Item: | E85002 |
| Finish: | Deep Rust |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $578.00
Details and Dimensions
| Height | 26" |
| Width | 29" |
| Diameter | 29" |
| Number Of Tiers | 1 |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 360 W |
| Glass Type | Crystal |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 14 lbs |
| Voltage | 120V |


