ELK Lighting E80583 "Circeo" Mini Chandelier

Item: E80583
Finish: Deep Rust
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $178.00



Details and Dimensions

Height 13"
Width 16"
Diameter 16"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 5 lbs
Voltage 120V