X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E80535 "Circeo" Mid Sized Chandelier

Item: E80535
Finish: Deep Rust
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $462.00

Price: $290.15



Details and Dimensions

Height 17"
Width 21"
Diameter 21"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Crystal
Chain Length 36"
Suitable Installation Dry
Weight 7 lbs
Voltage 120V