X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E782AI "Harvest" Mini Pendant

Item: E782AI
Finish: Antique Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 30"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Glass Type Tiffany
Shade Material Glass
Weight 7 lbs