ELK Lighting E76341 "Elysburg" Mini Pendant
| Item: | E76341 |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $78.00
Details and Dimensions
| Height | 15" |
| Width | 7" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Marbelized White |
| Chain Length | 72'' |


