X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E720503 "Ocean Mirage" Drum Pendant

Item: E720503
Finish: Dark Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $465.00

Price: $310.16



Details and Dimensions

Height 9-1/2"
Width 16"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Tiffany
Shade Material Glass
Shade Type Drum
Weight 9 lbs