X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E720491 "Ocean Mirage" Drum Pendant

Item: E720491
Finish: Dark Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $255.00

Price: $170.09



Details and Dimensions

Height 11-1/2"
Width 7"
Diameter 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Tiffany
Shade Material Glass
Shade Type Drum
Weight 4 lbs