X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E720483 Drum Pendant

Item: E720483
Finish: Dark Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/2"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Tiffany
Shade Material Glass
Shade Type Drum
Weight 9 lbs