X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E720471 "Desert Mirage" Drum Pendant

Item: E720471
Finish: Dark Bronze
Online Availability: Please call for availability.

List Price: $255.00

Price: $170.09



Details and Dimensions

Height 11-1/2"
Width 7"
Diameter 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Tiffany
Shade Material Glass
Weight 4 lbs