X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E720463 "Lineas" Drum Pendant

Item: E720463
Finish: Black Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $405.00

Price: $270.14




Details and Dimensions

Height 9"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Tiffany
Shade Material Glass
Shade Type Drum
Weight 10 lbs