X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E720441 "Lineas" Mini Pendant

Item: E720441
Finish: Black Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 9-1/2"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Glass Type Tiffany
Shade Material Glass
Shade Type Drum
Weight 4 lbs