Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E720433 "Delgado" Drum Pendant

Item: E720433
Finish: Black Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10"
Width 18-1/2"
Diameter 18-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Glass Type Tiffany
Shade Material Glass
Shade Type Drum
Weight 12 lbs