X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E720402 "Delgado" Multi Bulb Wall Sconce

Item: E720402
Finish: Black Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12"
Width 6-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany
Shade Material Glass
Weight 2 lbs