X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E715TB "English Ivory" Down Light Pendant

Item: E715TB
Finish: Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18"
Width 20"
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Glass Type Tiffany
Shade Material Glass
Voltage 120V
View Similar Products