X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E70432 "Cristallo Fiore" Multi Bulb Wall Sconce

Item: E70432
Finish: Deep Rust
Online Availability: Available for immediate shipment

List Price: $303.00

Price: $202.10



Details and Dimensions

Height 24"
Width 14"
Extension From Wall 8"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Crystal
View Similar Products