X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E701712 "Parlor" Semi Flush Mount Ceiling Light

Item: E701712
Finish: Tiffany Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13"
Width 16"
Diameter 16"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Tiffany
Weight 10 lbs
Additional Information "Due To The Hand Made Nature of this Glass, Each Piece Will have Some Variation in Color and Design "