X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E701501 "Grand Facet" 1 Bulb Wall Sconce

Item: E701501
Finish: Tiffany Bronze
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 9"
Width 9"
Extension From Wall 5"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Tiffany
Shade Material Glass
Weight 3 lbs