X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E701203 "Gameroom" Linear Pendant

Item: E701203
Finish: Tiffany Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 51"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Tiffany
Shade Material Glass
Weight 20 lbs
View Similar Products