X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E701183 "Oak Bridge" Linear Pendant

Item: E701183
Finish: Tiffany Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 14"
Width 25"
Extension From Wall 25"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Tiffany
Shade Material Glass
Weight 11 lbs