X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E701173LED "Oak Bridge" Up Light Pendant

Item: E701173LED
Finish: Tiffany Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Width 20"
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 40.5 W
Glass Type Tiffany
Shade Material Glass
Weight 8 lbs