Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E701173 "Oak Bridge" Up Light Pendant

Item: E701173
Finish: Tiffany Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $657.00

Price: $438.22

Details and Dimensions

Height 24"
Width 20"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Tiffany
Shade Material Glass
Weight 8 lbs