Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

ELK Lighting E701152 "Oak Bridge" Multi Bulb Wall Sconce

Item: E701152
Finish: Tiffany Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9"
Width 15"
Extension From Wall 7"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Tiffany
Shade Material Glass
Weight 4 lbs
View Similar Products