X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E701124LED "Filigree" Linear Pendant

Item: E701124LED
Finish: Dark Mahogany Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 18"
Width 44"
Extension From Wall 14"
Number of Bulbs 4
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 13.5 W
Total Fixture Wattage 54 W
Glass Type Tiffany
Shade Material Glass
Weight 24 lbs