X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E701103 "Gameroom" Linear Pendant

Item: E701103
Finish: Tiffany Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,497.00

Price: $998.50



Details and Dimensions

Height 18"
Width 51"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Tiffany
Shade Material Glass
Weight 21 lbs