X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



ELK Lighting E701002 "English Ivy" Multi Bulb Wall Sconce

Item: E701002
Finish: Tiffany Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Width 14"
Extension From Wall 7"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Tiffany
Shade Material Glass
Weight 3 lbs