X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

ELK Lighting E700972 "Tiffany Buckingham" Multi Bulb Wall Sconce

Item: E700972
Finish: Vintage Antique
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $285.00

Price: $190.10



Details and Dimensions

Height 8"
Width 14"
Extension From Wall 7-1/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Tiffany
Shade Material Glass
Weight 3 lbs